Shop All Building Automation Controls
Siemens
Temperature Sensor, Type 2Thermistor, Tool
Mfr # QAA2230.FWNN
Zoro # G6052267
product price: $111.90
/ea
Free Shipping & Returns
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Series QA2200
- Minimum Sensing Temperature 32 Degrees F
- Product Type Room Temperature Sensor
- Maximum Sensing Temperature 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAA2230.FWNN
- Zoro # G6052267
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Height | 3 in |
Overall Depth | 3 3/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 5 1/4 in |
Details
Includes | Anchors, Matching Gaskets, Screws, Trim Rings |
Item | Temperature Sensor |
Series | QA2200 |
Minimum Sensing Temperature | 32 Degrees F |
Product Type | Room Temperature Sensor |
Maximum Sensing Temperature | 122 Degrees F |
Output | 0 to 10V DC |
Repeatability | +/-0.1% |
Display Type | Digital |
Standards | UL 916 |
Sensor Accuracy | +/-0.40 Degrees F |
Loop Resistance | 10k ohm |
Input Voltage | 18 to 36V DC |
Housing Color | White |
Description
Temperature Sensor, Display Type Digital, Output 0 to 10V DC, Housing Color White, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, Loop Resistance 10k ohm, Mounting Location Wall Mount, Overall Depth 3 3/4 in, Overall Height 3 in, Overall Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI O-Ring (Casing) (501-002)
- AMERICAN LOUVER 14 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-14W)
- FILL-RITE Filcon Diaphragm Kit (400KTH1179)
- YELLOW JACKET Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (49137)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- SIEMENS Room Sensor, 3-3/8 in Overall L (587-187)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 4-20mA (QFA3101)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- SIEMENS Room Air Humidity - Temperature Sensor (QFA3171D)
- Siemens Building Automation Controls