Shop All Building Automation Controls
Siemens
Temperature Sensor, Type 2 Thermistor
Mfr # QAA2230.EWNN
Zoro # G6052212
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Housing Material Finish Nickel Plated
- Sensor Output Type 10K ohm Type II Thermistor
- Overall Width 5 1/4 in
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAA2230.EWNN
- Zoro # G6052212
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Width | 5 1/4 in |
Overall Height | 3 in |
Overall Depth | 3 3/4 in |
Manufacturers Warranty Length | 5 yr |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.40 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X30X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16302.10 6PK)
- DAYTON Linkage Kit (885-YK)
- BROAN-NUTONE Broan 634 Steel Roof Cap For Round Duct (3402328)
- ELIMA-DRAFT Elima-Draft Commercial 2-Way Magnetic Diffuser Cover 24in x 24in, Fits 1in Drop Ceiling Grid Systems (ELMDFTCOM2DEF4226)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- SIEMENS Room Sensor, 3-3/8 in Overall L (587-187)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 4-20mA (QFA3101)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- Siemens Controls