Shop All Furnace and Heater Parts
Siemens
Temperature Sensor 8" - 40/240
Mfr # 544-339-8
Zoro # G7513149
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 544-339-8
- Zoro # G7513149
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Temp Sensor 8" -40/240 |
Description
Temp Sensor 8 In. -40/240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1052662 Condenser Motor 1/230 (1052662)
- KING ELECTRIC CB Baseboard Heater 4' 240/208V 750/562W White (4CB2407BW)
- HERCULES Leak Detector, Blue, Liquid, 8 oz. (45801)
- BELL & GOSSETT O-Ring Large (CP-751-531-270)
- SIEMENS Passkey Tool (544-643A)
- SIEMENS Programming Display, w/Modbus (AZL52.40B1)
- SIEMENS TfThermostat Cover, White (192-252W)
- SIEMENS S/R 24V Adjustablespan/Offset 0/10Vdc (GMA163.1P)
- SIEMENS Valve, 1/2", 0.47 CV, 2/3 Way (VMP42.10(2))
- SIEMENS Ea Relay Panel Mount 120V (3TX7131-4CF13)
- DCM Heater Motor, 2 Speed, CCW, Int Ground (D-001C-429TCO)
- Siemens Furnace and Heater Parts