Shop All Building Automation Controls
Siemens
Temp. Sensor, Surface, 1k ohm Pt 385 RTD
Mfr # QAD2012
Zoro # G7510128
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface
- Voltage 24V AC
- Includes Conduit Adapter, Strap-On Cable
- For Use With HVAC Control Systems
- Connection Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAD2012
- Zoro # G7510128
- Country of Origin Romania
- Category Building Automation Controls
Dimensions
Dimensions | 2-3/4 in x 2-3/4 in x 1-25/32 in |
Overall Height | 2 3/4 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Manufacturers Warranty Length | 5 yr |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Standard Housing, Housing Material Plastic, Housing Color Gray, Probe Length Not Applicable, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Temperature Sensor, Maximum Sensing Temperature 266 Degrees F, Minimum Sensing Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18241.8 12PK)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, White (EX38DTWP)
- ICM CONTROLS 271C Solid State Furnace (ICM271C)
- TEMPCO Band Heater, 2 In. W, 1400 Deg F, 240V (BCH06429)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Immersion Sensor, 4" Probe, 30 to 250F (536-767-40)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Room Temperature Sensor (QAA2230.EWSN)
- SIEMENS Pitot Tube Sensor Kit, 8" Duct Size (536-378)
- QMARK Building Automation Control (CNTLSSPBMS)
- Siemens Controls