Shop All Building Automation Controls
Siemens
Temp. Sensor, Outdoor, 4 to 20mA
Mfr # QAC3171
Zoro # G7469607
original price:
$104.86
11% off
new price: $93.05
/ea
Free Shipping & Returns
$93.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Includes Conduit Adapter
- Voltage 24V AC
- Connection Terminal Block
- For Use With HVAC Control Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAC3171
- Zoro # G7469607
- Country of Origin China
- Category Building Automation Controls
Dimensions
Dimensions | 6-1/4 in x 3-1/2 in x 2-1/2 in |
Overall Height | 3 1/2 in |
Overall Width | 3 1/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 1 1/2 in |
Description
Temperature Sensor, Display Type None, Output 4 to 20 mA, Housing Type Conduit Box, Housing Material Plastic, Housing Color Gray, Temperature Accuracy +/-1.60 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Outdoor Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature -58 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Electric Infrared Heater, 240V AC, 1 Phase (OCH2-55-240V-SS)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AF09)
- HAVAHART LIVE TRAP CAGE 24"" (1078)
- DRI-EAZ Industrial Dehumid, 400cfm, w/ Drain Pump (LGR3500i)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 4-20mA (QFA3101)
- SIEMENS Outdoor Sensor, Metal, 10k ohm Type II (QAC2030U)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- SIEMENS TEC ROOM SENSOR, W/STPT, OVRIDE (540-670B)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- Siemens Building Automation Controls