Shop All Building Automation Controls
Siemens
Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD
Mfr # QAC2012
Zoro # G8479591
product price: $19.94
/ea
$19.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Voltage 24V AC
- Includes Conduit Adapter
- Connection Terminal Block
- For Use With HVAC Control Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAC2012
- Zoro # G8479591
- Country of Origin Romania
- Category Building Automation Controls
Dimensions
Dimensions | 3-3/4 in x 3-1/4 in x 2-1/4 in |
Overall Depth | 2 in |
Overall Height | 3 5/8 in |
Overall Width | 3 1/8 in |
Manufacturers Warranty Length | 5 yr |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Outdoor Temperature Sensor, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- DAYTON Replacement Motor (312281)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22231)
- CECO Door Louver Kit, 16x16 In (LV-IY-G 16 x 16)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775M2048)
- Siemens Controls