Shop All Building Automation Controls
Siemens
Temp. Sensor, Outdoor, 0 to 10V
Mfr # QAC3161
Zoro # G8479628
product price: $93.05
/ea
Free Shipping & Returns
$93.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Voltage 24V AC
- Includes Conduit Adapter
- For Use With HVAC Control Systems
- Connection Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAC3161
- Zoro # G8479628
- Country of Origin China
- Category Building Automation Controls
Dimensions
Dimensions | 6-1/4 in x 3-1/2 in x 2-1/2 in |
Overall Depth | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 3 1/8 in |
Overall Height | 3 1/2 in |
Description
Temperature Sensor, Display Type None, Output 0 to 10V DC, Housing Type Conduit Box, Housing Material Plastic, Housing Color Gray, Probe Length Not Applicable, Temperature Accuracy +/-1.60 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Outdoor Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature -58 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Urethane (0338-0200-0001)
- REZNOR Hot Surface Ignition Board (204376)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- SIEMENS Temp. Sensor, 10k ohm Thermistor Type II (QAD2030)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- SIEMENS Temperature/Humidity Sensor, BACnet, RJ11 (QFA32SS.EWSN)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- SOLER & PALAU Premium Choice Speed Control (PCSC)
- Siemens Controls