Shop All Building Automation Controls
Siemens
Temp. Sensor, 1k ohm Ni @ 32 Degree F RTD
Mfr # QAC22
Zoro # G8479637
original price:
$37.95
30% off
new price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Voltage 24V AC
- Includes Conduit Adapter
- For Use With HVAC Control Systems
- Connection Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAC22
- Zoro # G8479637
- Country of Origin Romania
- Category Building Automation Controls
Dimensions
Dimensions | 3-3/4 in x 3-1/4 in x 2-1/4 in |
Overall Depth | 2 in |
Overall Height | 3 5/8 in |
Overall Width | 3 1/8 in |
Manufacturers Warranty Length | 5 yr |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Temperature Accuracy +/-0.36 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Outdoor Temperature Sensor, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Filters for Nutone 24651-000, G-8590, RHF1101 -11 X 11 X 3/8 (2-Pack) (A60505- 2 Pack)
- DAYTON Louver, Intake, 21-36 In (4F422)
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 7 (6U582)
- ZORO SELECT Switch With Key (HV0806600G)
- SIEMENS Air Humidity-Temp Sensor, Room-Outdoor (QFA3160)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- JOHNSON CONTROLS Temperature Sensor, Nickel, 32-131 F (HE-69130NP-0)
- Siemens Controls