Shop All Building Automation Controls
Siemens
Temp. Sensor, 10k ohm Thermistor Type II
Mfr # QAD2030
Zoro # G8479390
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface
- Voltage 24V AC
- Includes Conduit Adapter, Strap-On Cable
- Connection Terminal Block
- For Use With HVAC Control Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAD2030
- Zoro # G8479390
- Country of Origin Romania
- Category Building Automation Controls
Dimensions
Dimensions | 2-3/4 in x 2-3/4 in x 1-25/32 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 2 3/4 in |
Overall Depth | 1 3/4 in |
Overall Height | 2 3/4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Standard Housing, Housing Material Plastic, Housing Color Gray, Probe Length Not Applicable, Temperature Accuracy +/-0.81 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Temperature Sensor, Maximum Sensing Temperature 257 Degrees F, Minimum Sensing Temperature -11 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Urethane (0338-0200-0001)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- HUNTER FAN CO. JAN FAN Jan Fan Replacement Dcs Switch Assembly, 2 Speed, Yellow (JF-DCS-SA)
- AEGIS Aegissplitring 1.375" 213,215T (SGR-1.375-UKIT-1A4)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Immersion Sensor, 4" Probe, 30 to 250F (536-767-40)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- SIEMENS Temperature/Humidity Sensor, Plug (QFA3280.EWSC)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2032)
- Siemens Building Automation Controls