Shop All Contactor Accessories
Siemens
Surge Supressor, For 3RT2, S2 Contactors
Mfr # 3RT29361CD00
Zoro # G2135517
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S2 Frame Contactors
- Voltage 127-240V AC, 150-250V DC
- Accessory Type Surge Supressor
- Mounting clip-on
- Size 0.03 m / 0.03 m / 0.0145 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29361CD00
- Zoro # G2135517
- UPC # 887621919351
- Country of Origin Germany
- Category Contactor Accessories
Dimensions
Size | 0.03 m / 0.03 m / 0.0145 m |
Frame Size | S2 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S2 Frame Contactors |
Voltage | 127-240V AC, 150-250V DC |
Accessory Type | Surge Supressor |
Mounting | clip-on |
Operating Temperature | -25 Cel ... 60 Cel |
Environmental Conditions | -40°C ... 80°C |
Type | surge suppressor |
Frequency Rating | 50 Hz / 60 Hz |
Voltage Rating | AC/DC |
Compatible with Series | 3RT2, S2 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Voltage 127-240V AC, 150-250V DC, Frame Size S2, Compatible with Series 3RT2, S2 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 19-16 AWG, PK5000 (557-BULK)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- AC WORKS 50ft 10/4 STW NEMA L14-30 30A 125/250V Generator Extension Cord (L1430EX-050)
- HONEYWELL Limit Switch Head, Rotary, Side, 13to 185 (GLZ1AA)
- SIEMENS OPERATING COIL 110V-AC CONTACTOR PARTS AND ACCESSORY (3RT1944-5AG21)
- SIEMENS Box Lug Terminal (3RT19554G)
- SIEMENS Suppressor For Contactor, 24 VDC (3RT29261ER00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- BRAH ELECTRIC Replacement 3P Contact Kit for Square D NEMA size 4 Rated for 135 Amp (BEB9998SL9)
- Siemens Motor Controls