Shop All Contactor Accessories
Siemens
Surge Supressor, For 3RT2, S2 Contactors
Mfr # 3RT29361CC00
Zoro # G2135447
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S2 Frame Contactors
- Voltage 48-127V AC, 70-150V DC
- Accessory Type Surge Supressor
- Size 0.03 m / 0.03 m / 0.0145 m
- Mounting clip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29361CC00
- Zoro # G2135447
- UPC # 887621919344
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.03 m / 0.03 m / 0.0145 m |
Frame Size | S2 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S2 Frame Contactors |
Voltage | 48-127V AC, 70-150V DC |
Accessory Type | Surge Supressor |
Mounting | clip-on |
Operating Temperature | -25 Cel ... 60 Cel |
Type | surge suppressor |
Frequency Rating | 50 Hz / 60 Hz |
Voltage Rating | AC/DC |
Environmental Conditions | -40°C ... 80°C |
Compatible with Series | 3RT2, S2 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Voltage 48-127V AC, 70-150V DC, Frame Size S2, Compatible with Series 3RT2, S2 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFAL)
- SQUARE D Panelboard Enclosure, HC, 800A; 600A (HC3291DB9)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA63V02)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- SIEMENS Box Lug Terminal (3RT19554G)
- SIEMENS Suppression Diode, 12-250 VDC (3RT29161DG00)
- SIEMENS Box Lug Terminal (3RT19564G)
- GE Contact Kit, Size 1, 4Pole, For CR305/CR306 (546A301G053)
- Siemens Motor Controls