Shop All Contactor Accessories
Siemens
Surge Supressor, For 3RT2, S2 Contactors
Mfr # 3RT29361CB00
Zoro # G2135456
original price:
$16.03
6% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S2 Frame Contactors
- Voltage 24-48V AC, 24-70V DC
- Accessory Type Surge Supressor
- Size 0.03 m / 0.03 m / 0.0145 m
- Operating Temperature -25 Cel ... 60 Cel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29361CB00
- Zoro # G2135456
- UPC # 887621919337
- Country of Origin Germany
- Category Contactor Accessories
Dimensions
Size | 0.03 m / 0.03 m / 0.0145 m |
Frame Size | S2 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S2 Frame Contactors |
Voltage | 24-48V AC, 24-70V DC |
Accessory Type | Surge Supressor |
Operating Temperature | -25 Cel ... 60 Cel |
Voltage Rating | AC/DC |
Frequency Rating | 50 Hz / 60 Hz |
Environmental Conditions | -40°C ... 80°C |
Mounting | clip-on |
Type | surge suppressor |
Compatible with Series | 3RT2, S2 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Voltage 24-48V AC, 24-70V DC, Frame Size S2, Compatible with Series 3RT2, S2 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Crimping Tool, RJ-11 and RJ-45 (AT568)
- AMPHENOL PT 6C 6#20 PIN PLUG (PT06E106PSR)
- RACO Conn Svc Entr 2", Grommet 0.89 x 1.54 (2468)
- AMERICAN WIRE TIE Wire Ties PK, 4" 16 GA B/A , IMPORT (16BA4-IMPNY)
- SIEMENS Diode Assembly for IEC Contactor (3RT29161EH00)
- SIEMENS STAND ALONE INSTALL BRACKET (3RU2916-3AA01)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161BD00)
- SIEMENS Suppressor For Contactor, 24 VDC (3RT29261ER00)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- SIEMENS Box Lug Terminal (3RT19554G)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- Siemens Motor Controls