Shop All Contactor Accessories
Siemens
Surge Supressor, For 3RT2, 30 to 250VDC
Mfr # 3RT29361ES00
Zoro # G2133119
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3RT2, S2-S3 Frame Contactors
- Voltage 30-250V DC
- Accessory Type Surge Supressor
- Type surge suppressor
- Mounting clip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29361ES00
- Zoro # G2133119
- UPC # 887621919399
- Country of Origin Germany
- Category Contactor Accessories
Dimensions
Size | 0.03 m / 0.03 m / 0.0145 m |
Frame Size | S2 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S2-S3 Frame Contactors |
Voltage | 30-250V DC |
Accessory Type | Surge Supressor |
Type | surge suppressor |
Mounting | clip-on |
Voltage Rating | DC |
Frequency Rating | 50 Hz / 60 Hz |
Operating Temperature | -25 Cel ... 60 Cel |
Environmental Conditions | -40°C ... 80°C |
Compatible with Series | 3RT2, S2-S3 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Voltage 30-250V DC, Frame Size S2, Compatible with Series 3RT2, S2-S3 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50D0312B)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- ALLEN BRADLEY SENSAGUARD NON-CONTACT ACTUATOR SWITCH PARTS AND ACCESSORY (440N-Z18PTB)
- SIEMENS Box Lug Terminal (3RT19564G)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- SIEMENS Box Lug Terminal (3RT19554G)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161BC00)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- Siemens Motor Controls