Shop All Surge Protectors
Siemens
Surge Protector, 3 Phase, 480V, 3 Poles, 3
Mfr # TPS3F1115D2
Zoro # G3618325
Free Shipping & Returns
$1,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 480V
- Number of Poles 3
- Voltage Protection Rating 1800V (L-G), 2000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # TPS3F1115D2
- Zoro # G3618325
- UPC # 040892250862
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 6 in |
Depth | 4 in |
Width | 6 in |
Description
Surge Protection Device, Nonmetallic, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Up, White/Black and Red (ZBY2307)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK25 (EV14-10LFB-Q)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P035F)
- AMPHENOL ER 17C 1716 SKT PLUG (MS3106A2029S)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS100)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E12100X02)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS060)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4 (TPS3C12100X02)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- Siemens Surge Protectors