Shop All Surge Protectors
Siemens
Surge Protector, 3 Phase, 277/480V, 3 Poles, 4
Mfr # TPS3E1220VX02
Zoro # G3639632
Free Shipping & Returns
$3,687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 277/480V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-N, L-G, N-G), 2000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # TPS3E1220VX02
- Zoro # G3639632
- UPC # 040892257823
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 12 in |
Depth | 7 in |
Width | 12 in |
Description
Surge Protection Device, Nonmetallic, Gray, Depth 7 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 200A, Time-Delay, 250V AC, Cylindrical (FRN-R-200)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8837)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EP22)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS060)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E12100X02)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A12100X02)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4 (TPS3C12100X02)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS100)
- VIRTUAL 3020 Joules Performance SurgeArrest 11 Outlet With Phone Splitter & Coax Protection (VI1642236)
- Siemens Power System Protection