Shop All Surge Protectors
Siemens
Surge Protector, 3 Phase, 277/480V, 3 Poles, 4
Mfr # TPS3E12200X02
Zoro # G4437054
Free Shipping & Returns
$3,128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 277/480V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-N, L-G, N-G), 2000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # TPS3E12200X02
- Zoro # G4437054
- UPC # 040892257656
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 12 in |
Depth | 7 in |
Width | 12 in |
Description
Surge Protection Device, Metallic, Gray, Depth 7 in, Enclosure Material Steel, Enclosure NEMA Rating 1, 12, 3R, 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLN7)
- SECURITRON Keyswitches (MKA2)
- ELECTROSWITCH Rotary Cam Switch (7803A)
- SIEMENS Circuit Breaker, 5SY4 Series 30A, 3 Pole, 400V AC, C Curve (5SY43307)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E12100X02)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4 (TPS3C12100X02)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS100)
- INTERMATIC Pool/Spa Surge Protective Device-TPMOV® (PS3000)
- Siemens Power System Protection