Shop All Surge Protectors
Siemens
Surge Protector, 3 Phase, 277/480V, 3 Poles, 4
Mfr # TPS3E12100X02
Zoro # G2571947
product price: $2,100.99
/ea
Free Shipping & Returns
$2,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 277/480V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-N, L-G, N-G), 2000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # TPS3E12100X02
- Zoro # G2571947
- UPC # 040892257199
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 12 in |
Depth | 7 in |
Width | 12 in |
Description
Surge Protection Device, Metallic, Gray, Amps 20 kA, Depth 7 in, Enclosure Material Steel, Enclosure NEMA Rating 1, 12, 3R, 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter L5-30P 30A 125V Plug to 5-15/20R 15/20A Household T-Blade Connector (ADL530520)
- SENSORSWITCH Power Pack, For Occupancy Sensor (MP20)
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount, 50PK (805950B)
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS060)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4 (TPS3C12100X02)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E1120D2)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS100)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- Siemens Surge Protectors