Shop All Surge Protectors
Siemens
Surge Protector, 3 Phase, 277/480V, 3 Poles, 4
Mfr # TPS3E1120D2
Zoro # G4437124
product price: $1,838.99
/ea
Free Shipping & Returns
$1,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 277/480V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-N, L-G, N-G), 2000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # TPS3E1120D2
- Zoro # G4437124
- UPC # 040892250824
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 6 in |
Depth | 4 in |
Width | 6 in |
Description
Surge Protection Device, Nonmetallic, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (CS812D)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FO2P)
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHSCFG)
- SIEMENS Surge Protector, 3 Phase, 120/240V, 3 Poles, 4 (TPS3B030500)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A12100X02)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS060)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS100)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- Siemens Power System Protection