Shop All Surge Protectors
Siemens
Surge Protector, 3 Phase, 277/480V, 3 Poles, 4
Mfr # TPS3E0910D00
Zoro # G0906762
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Surface
- Phase 3
- Voltage 277/480V
- Number of Poles 3
- Voltage Protection Rating 1000V (N-G), 1200V (L-G, L-N), 1800V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # TPS3E0910D00
- Zoro # G0906762
- UPC # 040892250084
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 8.28 in |
Depth | 3 in |
Width | 3.56 in |
Chase Nipple Size | 3/4 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 3 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2320-PW6P-AM)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ82W)
- EATON UPS System, 5500VA, 8 Outlets, Rack/Tower, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4 (TPS3C12100X02)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A12100X02)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS100)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E12100X02)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E1120D2)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- Siemens Surge Protectors