Shop All Surge Protectors
Siemens
Surge Protector, 3 Phase, 240V, 3 Poles, 3
Mfr # TPS3D0910D00
Zoro # G2569996
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Surface
- Phase 3
- Voltage 240V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-G, L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # TPS3D0910D00
- Zoro # G2569996
- UPC # 040892250008
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 8.28 in |
Depth | 3 in |
Width | 3.56 in |
Chase Nipple Size | 3/4 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Amps 20 kA, Depth 3 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 2mm, PNP, NO (E57-08GU02-G)
- WATLOW 100-240V-Ac Temperature Controller (93BB-1FD0-00RG)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR1GH5)
- GROTE Rocker Switch, On/Off, Red, 20A (82-1901)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A12100X02)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A0910D00)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4 (TPS3C12100X02)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS060)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E12100X02)
- EATON Surge Protector, 1 Phase, 120/240V, 3 Poles, 3 (CVX100-240S)
- Siemens Power System Protection