Shop All Surge Protectors
Siemens
Surge Protector, 3 Phase, 240V, 3 Poles, 3
Mfr # TPS3D030500
Zoro # G4437151
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/DIN-Rail/Surface
- Phase 3
- Voltage 240V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-G), 1500V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # TPS3D030500
- Zoro # G4437151
- UPC # 040892246667
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.3 in |
Width | 3 1/4 in |
Chase Nipple Size | 3/4 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 3.3 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Door Clamps -1414 Series, 2-Count (1481C14)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- TYPE BR Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-10)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS060)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A12100X02)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS100)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E12100X02)
- MERSEN Surge Protector, 1 Phase, 230V, 1 Poles, 2 (STP230P07)
- Siemens Power System Protection