Shop All Surge Protectors
Siemens
Surge Protector, 3 Phase, 240V, 3 Poles, 3
Mfr # TPS3D1115D2
Zoro # G4437072
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 240V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-G), 2000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # TPS3D1115D2
- Zoro # G4437072
- UPC # 040892250749
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 6 in |
Depth | 4 in |
Width | 6 in |
Description
Surge Protection Device, Nonmetallic, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 2.85 to 3.06A (A3.95)
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 30A, 250V AC, Indicating (TR30RID)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS100)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A12100X02)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A0910D00)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS060)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- Siemens Surge Protectors