Shop All Surge Protectors
Siemens
Surge Protector, 3 Phase, 120/240V, 3 Poles, 4
Mfr # TPS3B12300XD2
Zoro # G4437036
Free Shipping & Returns
$3,964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 120/240V
- Number of Poles 3
- Voltage Protection Rating 1800V (L-L), 700/1200V (L-G, L-N), 700V (N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # TPS3B12300XD2
- Zoro # G4437036
- UPC # 040892253634
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 12 in |
Depth | 7 in |
Width | 12 in |
Description
Surge Protection Device, Metallic, Gray, Depth 7 in, Enclosure Material Steel, Enclosure NEMA Rating 1, 12, 3R, 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 400 ft, Gray (6104-41-00)
- SQUARE D Enclosure, NEMA 1 (9991DPG1)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- SQUARE D Contactor, Type L, multipole lighting, power pole, 30A, 2 pole, 2 normally open contacts, 600V, left side mount (8903L3L)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS100)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS060)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E12100X02)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4 (TPS3C12100X02)
- BRAINCEREBRO PSK50 50A Portable Surge Protector Kit (BR3590343)
- Siemens Power System Protection