Shop All Surge Protectors
Siemens
Surge Protector, 3 Phase, 120/240V, 3 Poles, 4
Mfr # TPS3B030500
Zoro # G4437167
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/DIN-Rail/Surface
- Phase 3
- Voltage 120/240V
- Number of Poles 3
- Voltage Protection Rating 1000V/1500V (L-L), 1200V (L-G), 600V (L-N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # TPS3B030500
- Zoro # G4437167
- UPC # 040892246629
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 3 1/4 in |
Depth | 3.3 in |
Width | 3 1/4 in |
Chase Nipple Size | 3/4 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 3.3 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 6A, 600V AC, Non-Indicating (JTD006)
- WIREMOLD Accessory Pack, Steel (25AM-AP)
- ABB OT100F3, SWITCH NF 3P 100A UL98 (OT100F3)
- SQUARE D Split Core Current Transformer, 0 to 800A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT083)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E1120D2)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A0910D00)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS100)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A12100X02)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4 (TPS3C12100X02)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- Siemens Power System Protection