Shop All Surge Protectors
Siemens
Surge Protector, 3 Phase, 120/240V, 3 Poles, 4, 200kA
Mfr # TPS3B12200X02
Zoro # G4437027
Free Shipping & Returns
$2,742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 120/240V
- Number of Poles 3
- Voltage Protection Rating 1800V (L-L), 700/1200V (L-G, L-N), 700V (N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # TPS3B12200X02
- Zoro # G4437027
- UPC # 040892253184
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 12 in |
Depth | 7 in |
Width | 12 in |
Length (Straight Wireway) | 12.0 in |
Description
Surge Protection Device, Metallic, Gray, Depth 7 in, Enclosure Material Steel, Enclosure NEMA Rating 1, 12, 3R, 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS Lb 2In Conduit Outlet Bodies And Box, 2PK (LB67 SA)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2A, 250V AC, Non-Indicating (FRN-R-2)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 32 A, 690V AC, 3 pole (VLS3P032R1)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (FS100)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4, 100kA (TPS3C12100X02)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 60kA (FS060)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (TPS3A0910D00)
- SIEMENS Surge Protector, 3 Phase, 120/240V, 3 Poles, 4, 50kA (TPS3B030500)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (TPS3A12100X02)
- Siemens Power System Protection