Siemens

Surge Protector, 3 Phase, 120/240V, 3 Poles, 4, 150kA (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Surge Protectors

Key Features

  • Mounting Style Surface
  • Phase 3
  • Voltage 120/240V
  • Number of Poles 3
  • Voltage Protection Rating 1000V (L-L), 600V (N-G), 700/1200V (L-G, L-N)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6 in
Depth 4 in
Width 6 in
Length (Straight Wireway) 6.0 in

Description

Surge Protection Device, Nonmetallic, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products