Shop All Surge Protectors
Siemens
Surge Protector, 3 Phase, 120/208V, 3 Poles, 4
Mfr # TPS3C12300XD2
Zoro # G4437011
Free Shipping & Returns
$4,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 3
- Voltage 120/208V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-L), 700V (L-G, L-N, N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # TPS3C12300XD2
- Zoro # G4437011
- UPC # 040892255195
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 12 in |
Depth | 7 in |
Width | 12 in |
Description
Surge Protection Device, Metallic, Gray, Depth 7 in, Enclosure Material Steel, Enclosure NEMA Rating 1, 12, 3R, 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 25FT- Yellow (HS3-150-25-YL)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC37B0500)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A0910D00)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A12100X02)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS060)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS100)
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- Siemens Power System Protection