Shop All Surge Protectors
Siemens
Surge Protector, 1 Phase, 120/240V, 2 Poles, 3
Mfr # TPS3A12100X02
Zoro # G2045242
Free Shipping & Returns
$2,132.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 1
- Voltage 120/240V
- Number of Poles 2
- Voltage Protection Rating 1200V (L-L), 700V (L-G, L-N, N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # TPS3A12100X02
- Zoro # G2045242
- UPC # 040892251142
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 12 in |
Depth | 7 in |
Width | 12 in |
Description
Surge Protection Device, Metallic, Gray, Amps 20 kA, Depth 7 in, Enclosure Material Steel, Enclosure NEMA Rating 1, 12, 3R, 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB5AVG1)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RS-A2)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A0910D00)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS060)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS100)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4 (TPS3C12100X02)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- Siemens Power System Protection