Shop All Surge Protectors
Siemens
Surge Protector, 1 Phase, 120/240V, 2 Poles, 3
Mfr # TPS3A0910D00
Zoro # G1671546
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Surface
- Phase 1
- Voltage 120/240V
- Number of Poles 2
- Voltage Protection Rating 1000V (L-L), 500V (N-G), 600V (L-N), 700V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # TPS3A0910D00
- Zoro # G1671546
- UPC # 040892249767
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 8.28 in |
Depth | 3 in |
Width | 3.56 in |
Chase Nipple Size | 3/4 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 3 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X4WH6)
- IDEAL Closed-End Crimp Connctr, 16-12 AWG, PK100 (30-248G)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AX)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Black (9001KN310)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E1120D2)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS060)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A12100X02)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4 (TPS3C12100X02)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STP120P07M)
- Siemens Surge Protectors