Shop All Surge Protectors
Siemens
Surge Protector, 1 Phase, 120/240V, 2 Poles, 3
Mfr # FS100
Zoro # G1857585
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple
- Phase 1
- Voltage 120/240V
- Number of Poles 2
- Voltage Protection Rating 600V (L-G, L-N, N-G), 900V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # FS100
- Zoro # G1857585
- UPC # 804766055553
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 8.28 in |
Depth | 3 in |
Width | 3.56 in |
Chase Nipple Size | 3/4 in |
Size | 4 [in_i] / 80.[in_i] / 3 [in_i] |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Depth 3 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM10071AA04)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4 (TPS3C12100X02)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E12100X02)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (TPS3E1120D2)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A0910D00)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 80 kA (205266)
- Siemens Surge Protectors