Shop All Surge Protectors
Siemens
Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 150kA
Mfr # TPS3A1115D2
Zoro # G3623496
product price: $1,491.99
/ea
Free Shipping & Returns
$1,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 1
- Voltage 120/240V
- Number of Poles 2
- Voltage Protection Rating 1000V (L-L), 600V (N-G), 700V (L-G, L-N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # TPS3A1115D2
- Zoro # G3623496
- UPC # 040892250565
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 6 in |
Depth | 4 in |
Width | 6 in |
Length (Straight Wireway) | 6.0 in |
Description
Surge Protection Device, Nonmetallic, Gray, Depth 4 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-3B)
- GE Selector Switch Kit, Off-On, Sz 00, 0, 1, Blk (CR305X130P)
- TEMPCO Ceramic Insulating Bushing Assembly (CERR-1001)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5 (SR-WG-050-5-5PK-WT)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (TPS3A0910D00)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (FS100)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (TPS3A12100X02)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 200kA (TPS3E1120D2)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3, 300kA (TPS3F12300XD2)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- Siemens Surge Protectors