Shop All Building Automation Controls
Siemens
Surface Mount Sensor, 10k ohm Type III
Mfr # QAD2032U
Zoro # G6052967
product price: $35.36
/ea
$35.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NTC 10k
- Overall Length 4 in
- Electrical Connection Type Hardwired
- Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
- Minimum Sensing Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAD2032U
- Zoro # G6052967
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Overall Length | 4 in |
Overall Width | 1 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 2 in |
Details
For Use With | NTC 10k |
Item | Temperature Sensor |
Electrical Connection Type | Hardwired |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Minimum Sensing Temperature | -40 Degrees F |
Sensing Element Type | Thermistor |
Housing Color | Silver |
Maximum Sensing Temperature | 240 Degrees F |
Housing Material | Metal |
Maximum Operating Temperature | 240 Degrees F |
Product Type | Strap-Mount Temperature Sensor |
For Use With Building Automation Systems | Building Automation System Compatible |
Measurement Type | Single |
Loop Resistance | 10k ohm |
Minimum Operating Temperature | -40 Degrees F |
Temperature Accuracy | +/-0.40 Degrees F |
Standards | RoHS 2011/65/EU Directive |
Display Type | None |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Mounting Location Strap Mount, Output Not Applicable, Housing Material Metal, Housing Color Silver, Probe Length Not Applicable, Temperature Accuracy +/-0.40 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 240 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREMEMIST Portable Misting System Quad Kit w/ Storage Box (2451)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (38AX31)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"Wx10'L (BWH051100LD)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-263)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- SIEMENS Room Carbon Dioxide Sensor (QPA2000)
- SIEMENS Temperature/Humidity Sensor, BACnet, RJ11 (QFA32SS.EWSN)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- DWYER INSTRUMENTS Master Controller 22 Channels (DCT1022)
- Siemens Controls