Shop All Building Automation Controls
Siemens
Surface Mount Sensor, 10k ohm Type II
Mfr # QAD2030U
Zoro # G6052930
original price:
$37.72
5% off
new price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With NTC 10k
- Features Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
- Overall Length 4 in
- Sensor Cable Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAD2030U
- Zoro # G6052930
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Overall Length | 4 in |
Sensor Cable Length | 26 in |
Overall Width | 1 in |
Overall Height | 2 in |
Manufacturers Warranty Length | 5 yr |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | NTC 10k |
Item | Temperature Sensor |
Features | Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids |
Electrical Connection Type | Hardwired |
Housing Material | Metal |
For Use With Building Automation Systems | Building Automation System Compatible |
Maximum Sensing Temperature | 240 Degrees F |
Minimum Sensing Temperature | -40 Degrees F |
Housing Color | Silver |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Loop Resistance | 10k ohm |
Maximum Operating Temperature | 240 Degrees F |
Temperature Accuracy | +/-0.40 Degrees F |
Product Type | Strap-Mount Temperature Sensor |
Minimum Operating Temperature | -40 Degrees F |
Display Type | None |
Sensing Element Type | Thermistor |
Measurement Type | Single |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Mounting Location Strap Mount, Output Not Applicable, Housing Material Metal, Housing Color Silver, Probe Length Not Applicable, Temperature Accuracy +/-0.40 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 240 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Standard Heater, 20' Tube Length, 75000 BTU (SPS75-20-N5)
- HONEYWELL HOME Switching Relay, 24 V (RA89A1074)
- VICKS Vicks Vaporizer 1.5Gal (V150SGNL)
- LUX Lv11 120/240V 2-Wire Heat Only (LV11)
- SIEMENS Room Air Humidity - Temperature Sensor (QFA3171D)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- SIEMENS Temperature/Humidity Sensor, Plug (QFA3280.EWSC)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- Siemens Controls