Shop All Building Automation Controls
Siemens
Surface Mount Sensor, 100k ohm Signal
Mfr # 540-258
Zoro # G6052623
product price: $22.62
/ea
$22.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NTC 100k
- Features Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids
- Display Type None
- Measurement Type Single
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 540-258
- Zoro # G6052623
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Sensor Cable Length | 8 in |
Details
For Use With | NTC 100k |
Item | Temperature Sensor |
Features | Installation Process Does not Require Special Tools, Suitable for Hot or Chilled Fluids |
Display Type | None |
Measurement Type | Single |
Electrical Connection Type | Hardwired |
Maximum Operating Temperature | 248 Degrees F |
Maximum Sensing Temperature | 248 Degrees F |
Loop Resistance | 100k ohm |
Product Type | Cable Temperature Sensor |
Housing Color | Black |
Minimum Operating Temperature | -40 Degrees F |
For Use With Building Automation Systems | Building Automation System Compatible |
Sensing Element Type | Thermistor |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Temperature Accuracy | +/-0.50 Degrees F |
Minimum Sensing Temperature | -40 Degrees F |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Mounting Location Remote, Output Not Applicable, Housing Color Black, Probe Length Not Applicable, Temperature Accuracy +/-0.50 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 248 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS 3H/2C Universal Titan Thermostat (UT32)
- KING ELECTRIC Thermostat Slave Relay, Dp 120/208/240V 15A (K312RELAY)
- DIAL MFG Aspen Pad, 22x27 In (110091)
- WHITE-RODGERS Oil Management Control, Junction Box, 24V (OMB JB24)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- SIEMENS Immersion Sensor, 4" Probe, 30 to 250F (536-767-40)
- SIEMENS Temperature/Humidity Sensor, BACnet, RJ11 (QFA32SS.EWSN)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- SIEMENS Room Carbon Dioxide Sensor (QPA2000)
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- Siemens Controls