Shop All Contactor Accessories
Siemens
Suppressor For Contactor, 48-127 VAC
Mfr # 3RT29261BC00
Zoro # G4286134
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S0 Frame Contactors
- Includes Varistor
- Voltage 48-127V AC, 70-150V DC
- Accessory Type Surge Supressor
- Operating Temperature -25 Cel ... 60 Cel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29261BC00
- Zoro # G4286134
- UPC # 662643920673
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.03 m / 0.019 m / 0.012 m |
Frame Size | S0 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S0 Frame Contactors |
Includes | Varistor |
Voltage | 48-127V AC, 70-150V DC |
Accessory Type | Surge Supressor |
Operating Temperature | -25 Cel ... 60 Cel |
Mounting | clip-on |
Voltage Rating | AC/DC |
Type | surge suppressor |
Environmental Conditions | -40°C ... 80°C |
Frequency Rating | 50 Hz / 60 Hz |
Compatible with Series | 3RT2, S0 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes Varistor, Voltage 48-127V AC, 70-150V DC, Frame Size S0, Compatible with Series 3RT2, S0 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166404-100)
- MAXXIMA LED Connector, Right Angle, 2-Pin (3LXF4)
- PANDUIT Ferrule, Insulated, 18 AWG, PK500 (FSD76-8-DSL8)
- GENERAC Maintenance Kit for 36kW & 60kW Centurion Standby Generators (5984)
- SIEMENS Diode Assembly for IEC Contactor (3RT29161EH00)
- SIEMENS STAND ALONE INSTALL BRACKET (3RU2916-3AA01)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161BC00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29261CC00)
- SIEMENS Suppression Diode, 12-250 VDC (3RT29161DG00)
- ABB CA5-22M, AUX BLK, 2NO-2NC, PK 2 (CA5-22M)
- Siemens Motor Controls