Shop All Contactor Accessories
Siemens
Suppressor For Contactor, 48-127 VAC
Mfr # 3RT29161JK00
Zoro # G4296686
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S00 Frame Contactors
- Includes LED, Varistor
- Voltage 24-70V DC, 48-127V AC
- Accessory Type Surge Supressor
- Mounting clip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29161JK00
- Zoro # G4296686
- UPC # 662643918519
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.028 m / 0.046 m / 0.009 m |
Frame Size | S00 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S00 Frame Contactors |
Includes | LED, Varistor |
Voltage | 24-70V DC, 48-127V AC |
Accessory Type | Surge Supressor |
Mounting | clip-on |
Frequency Rating | 50 Hz / 60 Hz |
Type | surge suppressor |
Voltage Rating | AC/DC |
Environmental Conditions | -40°C ... 80°C |
Operating Temperature | -25 Cel ... 60 Cel |
Compatible with Series | 3RT2, S00 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes LED, Varistor, Voltage 24-70V DC, 48-127V AC, Frame Size S00, Compatible with Series 3RT2, S00 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP41SS)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (SNAP8300RTRA)
- HALEX 1 1/2 IN RIGID STEEL CONDUIT LOCKNUT 2/ (96195)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lock Ring, Ring Accessory, Composite, Locking Ring (LR420)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- SIEMENS Diode Assembly for IEC Contactor (3RT29161EH00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161BC00)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6364)
- Siemens Contactor Accessories