Shop All Contactor Accessories
Siemens
Suppressor For Contactor, 48-127 VAC
Mfr # 3RT29161CC00
Zoro # G4296643
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S00 Frame Contactors
- Includes RC Coupling
- Voltage 48-127V AC, 70-150V DC
- Accessory Type Surge Supressor
- Operating Temperature -25 Cel ... 60 Cel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29161CC00
- Zoro # G4296643
- UPC # 662643918434
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.028 m / 0.046 m / 0.009 m |
Frame Size | S00 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S00 Frame Contactors |
Includes | RC Coupling |
Voltage | 48-127V AC, 70-150V DC |
Accessory Type | Surge Supressor |
Operating Temperature | -25 Cel ... 60 Cel |
Environmental Conditions | -40°C ... 80°C |
Frequency Rating | 50 Hz / 60 Hz |
Voltage Rating | AC/DC |
Mounting | clip-on |
Type | surge suppressor |
Compatible with Series | 3RT2, S00 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes RC Coupling, Voltage 48-127V AC, 70-150V DC, Frame Size S00, Compatible with Series 3RT2, S00 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS55-B7-K)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 100A, 2 Pole, 120/240V AC (UBIP2100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Gray (HS365-S10-GRAY)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 10FT- Red (BS-J-SRF-050-10-RD)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- SIEMENS Coil Terminal Module, Top (3RT29264RA11)
- SIEMENS Suppression Diode, 12-250 VDC (3RT29161DG00)
- SIEMENS AUX CONTACT BLOCK, 2NO & 2NC (3RH2911-1HA22)
- ABB CA4-01, FRONT MOUNT AUX 1NC, AF09-AF38 (CA4-01)
- Siemens Contactor Accessories