Shop All Contactor Accessories
Siemens
Suppressor For Contactor, 48-127 VAC
Mfr # 3RT29161BC00
Zoro # G4296625
original price:
$20.57
27% off
new price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S00 Frame Contactors
- Includes Varistor
- Voltage 48-127V AC, 70-150V DC
- Accessory Type Surge Supressor
- Size 0.028 m / 0.046 m / 0.009 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29161BC00
- Zoro # G4296625
- UPC # 662643918380
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.028 m / 0.046 m / 0.009 m |
Frame Size | S00 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S00 Frame Contactors |
Includes | Varistor |
Voltage | 48-127V AC, 70-150V DC |
Accessory Type | Surge Supressor |
Environmental Conditions | -40°C ... 80°C |
Mounting | clip-on |
Operating Temperature | -25 Cel ... 60 Cel |
Type | surge suppressor |
Frequency Rating | 50 Hz / 60 Hz |
Voltage Rating | AC/DC |
Compatible with Series | 3RT2, S00 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes Varistor, Voltage 48-127V AC, 70-150V DC, Frame Size S00, Compatible with Series 3RT2, S00 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/S-6-1/4)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- SIEMENS AUX CONTACT BLOCK, 2NO & 2NC (3RH2911-1HA22)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- SIEMENS STAND ALONE INSTALL BRACKET (3RU2916-3AA01)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29261CC00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- ABB CAL16-11A, CONTACT AUX 1 N O & 1 N C (CAL16-11A)
- Siemens Contactors & Contacts