Shop All Contactor Accessories
Siemens
Suppressor For Contactor, 24-48 VAC
Mfr # 3RT29261CB00
Zoro # G4286152
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S0 Frame Contactors
- Includes RC Coupling
- Voltage 24-48V AC, 24-70V DC
- Accessory Type Surge Supressor
- Type surge suppressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29261CB00
- Zoro # G4286152
- UPC # 662643920710
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.03 m / 0.019 m / 0.012 m |
Frame Size | S0 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S0 Frame Contactors |
Includes | RC Coupling |
Voltage | 24-48V AC, 24-70V DC |
Accessory Type | Surge Supressor |
Type | surge suppressor |
Operating Temperature | -25 Cel ... 60 Cel |
Mounting | clip-on |
Environmental Conditions | -40°C ... 80°C |
Frequency Rating | 50 Hz / 60 Hz |
Voltage Rating | AC/DC |
Compatible with Series | 3RT2, S0 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes RC Coupling, Voltage 24-48V AC, 24-70V DC, Frame Size S0, Compatible with Series 3RT2, S0 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU14-10FK)
- CORNING Splicing Resin, 292mL (80611166069)
- EATON Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (HT8JFH8EF1Q1)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFICP)
- SIEMENS STAND ALONE INSTALL BRACKET (3RU2916-3AA01)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- SIEMENS Coil Terminal Module, Top (3RT29264RA11)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161BC00)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- Siemens Contactor Accessories