Shop All Contactor Accessories
Siemens
Suppressor For Contactor, 24-48 VAC
Mfr # 3RT29161JJ00
Zoro # G4296677
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S00 Frame Contactors
- Includes LED, Varistor
- Voltage 12-24V DC, 24-48V AC
- Accessory Type Surge Supressor
- Frequency Rating 50 Hz / 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29161JJ00
- Zoro # G4296677
- UPC # 662643918502
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.028 m / 0.046 m / 0.009 m |
Frame Size | S00 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S00 Frame Contactors |
Includes | LED, Varistor |
Voltage | 12-24V DC, 24-48V AC |
Accessory Type | Surge Supressor |
Frequency Rating | 50 Hz / 60 Hz |
Type | surge suppressor |
Voltage Rating | AC/DC |
Environmental Conditions | -40°C ... 80°C |
Mounting | clip-on |
Operating Temperature | -25 Cel ... 60 Cel |
Compatible with Series | 3RT2, S00 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes LED, Varistor, Voltage 12-24V DC, 24-48V AC, Frame Size S00, Compatible with Series 3RT2, S00 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T25R)
- GROTE LED Pigtail, Chassis Ground, 5 In (66930)
- GROTE 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK (83-2505)
- EATON Thermal Unit, 15.13 to 16.00A (MSH18-6A)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- SIEMENS OPERATING COIL 110V-AC CONTACTOR PARTS AND ACCESSORY (3RT1944-5AG21)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- SQUARE D Replacement Contact Kit, NEMA 2 (9998SL14)
- Siemens Contactors & Contacts