Shop All Contactor Accessories
Siemens
Suppressor For Contactor, 127-240 VAC
Mfr # 3RT29261CD00
Zoro # G4286177
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S0 Frame Contactors
- Includes RC Coupling
- Voltage 127-240V AC, 150-250V DC
- Accessory Type Surge Supressor
- Size 0.03 m / 0.019 m / 0.012 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29261CD00
- Zoro # G4286177
- UPC # 662643920734
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.03 m / 0.019 m / 0.012 m |
Frame Size | S0 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S0 Frame Contactors |
Includes | RC Coupling |
Voltage | 127-240V AC, 150-250V DC |
Accessory Type | Surge Supressor |
Environmental Conditions | -40°C ... 80°C |
Mounting | clip-on |
Frequency Rating | 50 Hz / 60 Hz |
Operating Temperature | -25 Cel ... 60 Cel |
Voltage Rating | AC/DC |
Type | surge suppressor |
Compatible with Series | 3RT2, S0 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes RC Coupling, Voltage 127-240V AC, 150-250V DC, Frame Size S0, Compatible with Series 3RT2, S0 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- SOUTHWIRE Building Wire, THHN, 1 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (34458001)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT243B)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 240V AC (QOU230H)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- SIEMENS Diode Assembly for IEC Contactor (3RT29161EH00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- SIEMENS OPERATING COIL 110V-AC CONTACTOR PARTS AND ACCESSORY (3RT1944-5AG21)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161BB00)
- SIEMENS Box Lug Terminal (3RT19554G)
- Siemens Motor Controls