Shop All Contactor Accessories
Siemens
Suppressor For Contactor, 127-240 VAC
Mfr # 3RT29261BD00
Zoro # G4286143
original price:
$18.58
10% off
new price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S0 Frame Contactors
- Includes Varistor
- Voltage 127-240V AC, 150-250V DC
- Accessory Type Surge Supressor
- Frequency Rating 50 Hz / 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29261BD00
- Zoro # G4286143
- UPC # 662643920680
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.03 m / 0.019 m / 0.012 m |
Frame Size | S0 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S0 Frame Contactors |
Includes | Varistor |
Voltage | 127-240V AC, 150-250V DC |
Accessory Type | Surge Supressor |
Frequency Rating | 50 Hz / 60 Hz |
Operating Temperature | -25 Cel ... 60 Cel |
Type | surge suppressor |
Mounting | clip-on |
Voltage Rating | AC/DC |
Environmental Conditions | -40°C ... 80°C |
Compatible with Series | 3RT2, S0 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes Varistor, Voltage 127-240V AC, 150-250V DC, Frame Size S0, Compatible with Series 3RT2, S0 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO (IIS239)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- A.R. NORTH AMERICA Vacuum Switch, 2.5,580,220V, 16A (0205005530)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- SIEMENS OPERATING COIL 110V-AC CONTACTOR PARTS AND ACCESSORY (3RT1944-5AG21)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29261CC00)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- Siemens Contactors & Contacts