Shop All Contactor Accessories
Siemens
Suppressor For Contactor, 127-240 VAC
Mfr # 3RT29161CD00
Zoro # G4296652
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S00 Frame Contactors
- Includes RC Coupling
- Voltage 127-240V AC, 150-250V DC
- Accessory Type Surge Supressor
- Frequency Rating 50 Hz / 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29161CD00
- Zoro # G4296652
- UPC # 662643918441
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.028 m / 0.046 m / 0.009 m |
Frame Size | S00 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S00 Frame Contactors |
Includes | RC Coupling |
Voltage | 127-240V AC, 150-250V DC |
Accessory Type | Surge Supressor |
Frequency Rating | 50 Hz / 60 Hz |
Voltage Rating | AC/DC |
Type | surge suppressor |
Operating Temperature | -25 Cel ... 60 Cel |
Environmental Conditions | -40°C ... 80°C |
Mounting | clip-on |
Compatible with Series | 3RT2, S00 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes RC Coupling, Voltage 127-240V AC, 150-250V DC, Frame Size S00, Compatible with Series 3RT2, S00 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL2)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYSEF100AL)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- SIEMENS Suppression Diode, 12-250 VDC (3RT29161DG00)
- SIEMENS Box Lug Terminal (3RT19564G)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- SIEMENS Box Lug Terminal (3RT19554G)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29261CC00)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CD00)
- BRAH ELECTRIC Replacement 3P Contact Kit for General Electric NEMA Size 5 (BEB55154607G002)
- Siemens Contactors & Contacts