Shop All Contactor Accessories
Siemens
Suppression Diode For Contactor
Mfr # 3RT29161LM00
Zoro # G4296695
original price:
$21.70
20% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RT2, S00 Frame Contactors
- Includes Diode Assembly, LED
- Voltage 24-70V DC
- Accessory Type Surge Supressor
- Mounting clip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29161LM00
- Zoro # G4296695
- UPC # 662643918540
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.028 m / 0.046 m / 0.009 m |
Frame Size | S00 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S00 Frame Contactors |
Includes | Diode Assembly, LED |
Voltage | 24-70V DC |
Accessory Type | Surge Supressor |
Mounting | clip-on |
Type | surge suppressor |
Voltage Rating | DC |
Operating Temperature | -25 Cel ... 60 Cel |
Environmental Conditions | -40°C ... 80°C |
Compatible with Series | 3RT2, S00 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes Diode Assembly, LED, Voltage 24-70V DC, Frame Size S00, Compatible with Series 3RT2, S00 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (5175-0)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (812C)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: Yes (3RA23158XB301AK6)
- CAROL Coaxial Cable, RG-58/AU, 20 AWG, Black (C1188.21.01)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- SIEMENS Box Lug Terminal (3RT19554G)
- SIEMENS Coil Terminal Module, Top (3RT29264RA11)
- SIEMENS Diode Assembly for IEC Contactor (3RT29161EH00)
- SIEMENS Box Lug Terminal (3RT19564G)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- Siemens Contactor Accessories