Shop All Contactor Accessories
Siemens
Suppression Diode, 12-250 VDC
Mfr # 3RT29161DG00
Zoro # G4315281
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3RT2, S00 Frame Contactors
- Includes Diode Assembly
- Voltage 12-250V DC
- Accessory Type Surge Supressor
- Environmental Conditions -40°C ... 80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT29161DG00
- Zoro # G4315281
- UPC # 662643918472
- Country of Origin Czechia
- Category Contactor Accessories
Dimensions
Size | 0.028 m / 0.046 m / 0.009 m |
Frame Size | S00 |
Details
Item | Surge Supressor |
For Use With | 3RT2, S00 Frame Contactors |
Includes | Diode Assembly |
Voltage | 12-250V DC |
Accessory Type | Surge Supressor |
Environmental Conditions | -40°C ... 80°C |
Voltage Rating | DC |
Type | surge suppressor |
Mounting | clip-on |
Operating Temperature | -25 Cel ... 60 Cel |
Compatible with Series | 3RT2, S00 Frame Contactors |
Description
Surge Supressor, Accessory Type Surge Supressor, Includes Diode Assembly, Voltage 12-250V DC, Frame Size S00, Compatible with Series 3RT2, S00 Frame Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Ceramic Fuse, GDA (FCD) Series, Fast-Acting, 0.5A, 250V AC (60672)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge (HBL300FO)
- NVENT HOFFMAN HF Replacement Filters (89134423R)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- SIEMENS OPERATING COIL 110V-AC CONTACTOR PARTS AND ACCESSORY (3RT1944-5AG21)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CD00)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- ABB CA5-22E, A AUX BLK 2NO-2NC, PK 2 (CA5-22E)
- Siemens Contactor Accessories