Shop All Push Button Accessories
Siemens
Sun Collar, Black, Plastic, 22mm
Mfr # 3SU1900-0DJ10-0AA0
Zoro # G3039047
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Illuminated Operators 3SU1 Series
- Color Black
- Material Plastic
- Compatible Panel Cutout Diameter 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1900-0DJ10-0AA0
- Zoro # G3039047
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Sun Collar |
For Use With | Illuminated Operators 3SU1 Series |
Color | Black |
Material | Plastic |
Compatible with Series | 3SU1 |
Compatible Product Type | Push Buttons |
Product Type | Sun Collar |
Description
Sun Collar, 22 mm, For Use With Illuminated Operators 3SU1 Series, Color Black, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC/DC, 2PST, 400 A, NEMA 3R (D225NR)
- LEVITON Receptacle (CR15-I)
- ARCOR Bare Copper Wire, Bright, 12 AWG, 0.08" Diameter, 50' Length (F12)
- ABB Cable Tie, 7.5in L, 5B blks, Black, PK100 (L-7-50-0-C)
- SIEMENS Guard, Metal, Mushroom Push Button, Chrome (52AAGM)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0BB10-1FA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-1BD10-0AA0)
- SIEMENS Push Button Operator, Blue, Plastic Bezel (3SU1000-0BB50-0AA0)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1152-0AB60-1FA0)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos return center (ZB5FG7)
- Siemens Push Button Accessories