Shop All Motor Starter Accessories
Siemens
Starter Terminal, For Siemens Motor
Mfr # 3RA6920-1A
Zoro # G4293922
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Line Side Terminal, Load Side Terminal, Screw Terminal
- For Use With Series 3RA61 and 3RA62 Starters
- Features Main Circuit
- Accessory Type Control Circuit Terminals
- Mounting method DIN rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA6920-1A
- Zoro # G4293922
- UPC # 662643360820
- Country of Origin Germany
- Category Motor Starter Accessories
Details
Item | Control Circuit Terminals |
Includes | Line Side Terminal, Load Side Terminal, Screw Terminal |
For Use With | Series 3RA61 and 3RA62 Starters |
Features | Main Circuit |
Accessory Type | Control Circuit Terminals |
Mounting method | DIN rail |
Connection type | Screwing |
Number Of Poles | 3 |
Standards | REACH, RoHS, WEEE |
Compatible with Series | 3RA61 Direct On-Line Starters, 3RA62 Reversing Starters |
Description
Control Circuit Terminals, Accessory Type Control Circuit Terminals, Includes Line Side Terminal, Load Side Terminal, Screw Terminal, Compatible with Series 3RA61 Direct On-Line Starters, 3RA62 Reversing Starters, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GQ-B7-K)
- OMRON Limit Switch Head, Flexible Rod, Top, IP67 (D4A0014N)
- CHAMPION POWER EQUIPMENT Generator Cover Storm Shield, Yellow (100376)
- D-LINE Cable Tidy Tube, Black, ABS (US/CTT1.1/GR)
- SIEMENS Lateral Contact Block For 3RV2, 2NC (3RV29011C)
- SIEMENS 2.2-3.2A Amp 3Hp Manual Starter (3RV1021-1DA10)
- SIEMENS Control Terminals, For Mfr. No. 3RM1 (3ZY11312BA00)
- SIEMENS Rotary Disconnect, 330mm, Yellow (3RV29260L)
- SIEMENS Link Module For S0 Frame, DC (3RA29211BA00)
- SIEMENS Rotary Disconnect, 130mm, Yellow (3RV29260C)
- SQUARE D Strap Kit (9998SO31)
- Siemens Motor Controls