Shop All Power Supplies
Siemens
Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail
Mfr # 6EP34378SB000AY0
Zoro # G8363802
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 400/500V
- Output Voltage 24V DC
- Power Rating 960W
- Output Amps 40A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6EP34378SB000AY0
- Zoro # G8363802
- UPC # 804766664113
- Country of Origin Romania
- Category Power Supplies
Dimensions
Height | 145 mm |
Width | 135 mm |
Depth | 150 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 400/500V |
Output Voltage | 24V DC |
Power Rating | 960W |
Output Amps | 40A |
Mounting | DIN Rail |
Phase - Electrical | Three |
Hz | 50/60 Hz |
Protection | Short-Circuit Proof |
Connection | Screw |
Regulated / Unregulated | Regulated |
IP Rating | IP20 |
Description
SITOP PSU8200 24 V/40 A Regulated power
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20312)
- RACO Mud Ring, Ring Accessory, 2 Gang, Square Box (820)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- HUBBELL TAYMAC Hubbell Taymac Mm2420C Taymac Extra Duty 55-In-1 Weatherproof While-In-Use Outlet Cover Two Gang Clear (3570137)
- SIEMENS Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378UB000AY0)
- SIEMENS Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- SIEMENS Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- SIEMENS Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- SIEMENS Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- GE FANUC Versamax Power Supply Module (IC200PWR012D)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- Siemens Power Supplies