Shop All Power Supplies
Siemens
Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail
Mfr # 6EP13361LB00
Zoro # G8363364
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Output Amps 20A
- Mounting DIN Rail
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6EP13361LB00
- Zoro # G8363364
- UPC # 804766459504
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 110 mm |
Depth | 125 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 24V DC |
Power Rating | 480W |
Output Amps | 20A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
Connection | Screw |
Regulated / Unregulated | Regulated |
Standards | CB, CE, cULus |
Protection | Short-Circuit Proof |
IP Rating | 20 |
Status Indicator | Green DC OK Signal |
Series | SITOP PSU100L |
Features | Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit proof, Screw-Type Terminals, Wide-Range Input |
Description
Stabilized Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Height 125 mm, Width 110 mm, Depth 125 mm, Series SITOP PSU100L, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Box Accessory, Cable Box (9018)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13170H7)
- SURTEK Conduit Half Pipe Omega Clamp 1/2" (136815)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 125V, NEMA 5-15R (YGA019F)
- SIEMENS Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- SIEMENS Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- SIEMENS Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378UB000AY0)
- SIEMENS Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- SIEMENS Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- ASG Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (T-70 BL)
- Siemens Power Systems