Shop All Power Supplies
Siemens
Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail
Mfr # 6EP33306SB000AY0
Zoro # G8363154
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 24V DC
- Output Amps 0.6A
- Mounting DIN Rail
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP33306SB000AY0
- Zoro # G8363154
- UPC # 804766486067
- Country of Origin Austria
- Category Power Supplies
Dimensions
Height | 90 mm |
Width | 18 mm |
Depth | 53 mm |
Details
Item | Stabilized Power Supply |
Input Voltage | 100/240V AC |
Output Voltage | 24V DC |
Power Rating | 14.4W |
Output Amps | 0.6A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 47 to 63 Hz |
Operating Temp. Range | -25 Degrees C to 70 Degrees C |
Standards | CE, cULus, cURus, NEC class 2, ATEX, cULus Class I Div. 2 (Group ABCD, T4), FM approval Class I, Div. 2, (Group ABCD, T4), CB, ABS, BV, DNV GL, LRS |
Regulated / Unregulated | Regulated |
Protection | Short-Circuit Proof |
Connection | Screw |
Series | Logo!Power |
Status Indicator | Green DC OK Signal |
Features | Output Overvoltage Protection, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Property of the Output Short-Circuit Proof, Screw-Type Terminals, Wide-Range Input |
IP Rating | 20 |
Description
Stabilized Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 24V DC, Power Rating 14.4W, Output Amps 0.6, Mounting DIN Rail, Height 90 mm, Width 18 mm, Depth 53 mm, Series Logo!Power, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating 20, Status Indicator Green DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, red, green, yellow, 400V AC (XB5EV57K4)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133365)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.25A, 250V AC, Non-Indicating (FRN-R-1-1/4)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-111F)
- SIEMENS Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- SIEMENS Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- SIEMENS Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- PULS DC Power Supply, 100/240V AC, 10/12V DC, 30W, 3.0A, DIN Rail (ML30.102)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 240W, 5A, DIN Rail (NDR-240-48)
- EATON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24RM)
- Siemens Power Supplies